Shop PET ADOBE
See all product information
Create Account
28 inch Sisal Burlap Cat Scratching Post
- Mfr # 548799SSG
- Zoro # G401776396
product price:Â
$
37.99
/ea
Key Features
Width
15.5
Height
27.5
Length
15.5
Weight
10.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 548799SSG
- Zoro #
- G401776396
- UPC #
- 194189640673
- Country of Origin
- China
Dimensions
- Width
- 15.5
- Height
- 27.5
- Length
- 15.5
Details
- Weight
- 10.8
Description
Improve your feline's happiness levels with this Pet Adobe Sisal & Burlap Cat Scratching Post. With a weighted wood base to prevent tipping, this kitty scratching column sits at the optimal height for cats and kittens to stretch their necks and backs while keeping their claws well-groomed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.