Shop PET ADOBE
See all product information
Create Account
Cozy Cave Enclosed Cube Pet Bed - Dark Coffee
- Mfr # 625655KYE
- Zoro # G501776470
product price:Â
$
17.39
/ea
Key Features
Length
13
Width
13.5
Height
11.75
Weight
1.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625655KYE
- Zoro #
- G501776470
- UPC #
- 194189539649
- Country of Origin
- China
Dimensions
- Length
- 13
- Width
- 13.5
- Height
- 11.75
Details
- Weight
- 1.05
Description
Set aside a soft, warm place for your pet with this Cozy Cave Cube Pet Bed by Pet Adobe. Ideal for kittens, cats, and mini dogs, this square pet bed lets your furry friend curl up and nap in peace. The reversible, removable insert pillow in plush microfiber or flocked fabric add to the comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.