Memory Foam Orthopedic Pet Bed 36x27x4 Brown
- Mfr # 549666IEI
- Zoro # G301776373
product price:Â
$
50.65
/ea
Key Features
Length
36
Height
4
Width
27
Weight
5.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 549666IEI
- Zoro #
- G301776373
- UPC #
- 194189539342
- Country of Origin
- China
Dimensions
- Length
- 36
- Height
- 4
- Width
- 27
Details
- Weight
- 5.8
Description
Accommodate your pet in cozy, supportive comfort with this Pet Adobe Orthopedic Pet Bed, made with memory foam to help alleviate joint pain. The sherpa top maximizes warmth and encourages relaxation, and the nonskid bottom helps keep the dog bed in place. The removable cover is machine-washable for easy care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.