Shop PET ADOBE
See all product information
Create Account
Cozy Cottage House Shaped Pet Bed - Brown 19x18.5x17
- Mfr # 519573LQB
- Zoro # G601715256
product price:Â
$
33.29
/ea
Key Features
Length
19
Height
17
Weight
2.55
Width
18.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 519573LQB
- Zoro #
- G601715256
- UPC #
- 194189586599
- Country of Origin
- China
- Weight
- 2.55
Dimensions
- Length
- 19
- Height
- 17
- Width
- 18.5
Description
Create a comfortable spot for dogs and cats to relax with this Pet Adobe Cozy Cottage House-Shaped Pet Bed. With foam-filled walls for a soft-sided design, this pet home includes a removable sherpa pad and features fleece interior walls for a cozy place for sleeping and relaxation.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.