This item is Discontinued.

Pet Adobe Freestanding 4 Panel Pet Gate Wooden Folding Fence with Expandable Divider for Homes  (White) 272310EPY

Freestanding 4 Panel Pet Gate Wooden Folding Fence with Expandable Divider for Homes (White) (Discontinued)

  • Mfr # 272310EPY
  • Zoro # G801776590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
272310EPY
Zoro #
G801776590
UPC #
194189585165
Country of Origin
China

Dimensions

Height
23.75
Length
73
Width
0.75

Details

Weight
13.21666667

Description

Keeping your pets contained without sacrificing style and functionality has never been easier with the Freestanding Pet Gate by Pet Adobe. Recommended for pet use only, this dog fence safely prevents pups from sneaking through with narrow 2-in openings between each pole. This four-panel pet barrier folds flat when not in use and does not require any assembly or installation upon arrival. Constructed of MDF with a contemporary style smooth and chic white finish, this stylish pet barrier will look great blocking doorways, hallways and stairs in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.