This item is Discontinued.

Pet Adobe Freestanding Folding Pet Gate- Accordion Style 3 Panel Wood Barrier for Dogs and Cats 237035UVK

Freestanding Folding Pet Gate- Accordion Style 3 Panel Wood Barrier for Dogs and Cats (Discontinued)

  • Mfr # 237035UVK
  • Zoro # G001776642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237035UVK
Zoro #
G001776642
UPC #
194189522856
Country of Origin
China

Dimensions

Height
24
Length
1
Width
54

Details

Weight
6.2

Description

The Freestanding Folding Pet Gate from Pet Adobe is a safe and efficient way to confine your pets while offering a decorative touch to your home decor. The accordion style three panel wood barrier is 54-inches long to accommodate most doorways, thresholds, hallways and staircases without marking walls or drilling holes. Connected with strong metal hinges, the pet gate folds down to 3-inches wide for compact storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.