Shop PET ADOBE
See all product information
Create Account
High Density Foam Stairs for Pets - Brown
- Mfr # 237066USK
- Zoro # G701715590
product price:Â
$
48.69
/ea
Key Features
Height
15.75
Length
21.25
Width
15.25
Weight
2.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237066USK
- Zoro #
- G701715590
- UPC #
- 194189592538
- Country of Origin
- China
Dimensions
- Height
- 15.75
- Length
- 21.25
- Width
- 15.25
Details
- Weight
- 2.85
Description
The High-Density Foam Stairs for Pets from Pet Adobe makes it easy for small dogs, senior cats, and puppies to get on top of furniture or into your vehicle. This set of four steps is made of high-density foam to hold up to 25 pounds and has a removable cover that is machine washable. The steps are lightweight enough to move them around the home effortlessly or while traveling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.