Shop PET ADOBE
See all product information
Create Account
Foldable Pool for Dogs and Kids, Blue
- Mfr # 361746SQQ
- Zoro # G801710532
product price:Â
$
38.79
/ea
Key Features
Height
12
Length
47
Width
47
Weight
7.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 361746SQQ
- Zoro #
- G801710532
- UPC #
- 194189559876
- Country of Origin
- China
- Weight
- 7.8
Dimensions
- Height
- 12
- Length
- 47
- Width
- 47
Description
The Foldable Pool for Dogs and Kids from Pet Adobe is both fun and cool for little kids or pets to use all summer long. This outdoor pet pool features thick PVC sides that won't collapse when filled with water, a convenient side drain with a twist off cap, a folding design that makes set up and take down a breeze, and a carry case that allows you to take it with you while traveling. Whether you need to give your furry friend a bath or entertain a child on a hot summer's day, this portable pool can be set up in minutes in the backyard, on a porch, in the driveway, or at your camp site without the hassle of inflation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.