Large Cushion Pillow Pet Bed - Chocolate
- Mfr # 772161TZT
- Zoro # G401710451
product price:Â
$
18.39
/ea
Key Features
Length
22
Width
35
Height
3
Weight
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 772161TZT
- Zoro #
- G401710451
- UPC #
- 194189642899
- Country of Origin
- China
- Weight
- 1.75
Dimensions
- Length
- 22
- Width
- 35
- Height
- 3
Description
Your furry animal companion will enjoy having a safe, warm rest on this large fleece Pet Adobe Plush Pillow Pet Bed. This chocolate-colored tufted fiber-filled pillow is ideal for adding comfort and softness to pet crates and kennels. The plush, faux fur bed is completely washable for easy care and lasting use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.