Shop PET ADOBE
See all product information
Create Account
Large-XL Self Warming Thermal Pet Crate Pad-36"x24"-Chocolate
- Mfr # 439203RKL
- Zoro # G201776459
product price:Â
$
15.79
/ea
Key Features
Height
0.75
Length
36
Width
24
Weight
0.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 439203RKL
- Zoro #
- G201776459
- UPC #
- 194189584939
- Country of Origin
- China
Dimensions
- Height
- 0.75
- Length
- 36
- Width
- 24
Details
- Weight
- 0.88
Description
Maintain pet warmth without the need for electric products by using this Pet Adobe Self-Warming Thermal Crate Pad. The reflector layer radiates heat as dogs, cats, rabbits, and other small pets use this cage cushion, keeping them toasty and cozy in the winter. A machine-washable design ensures fuss-free care and cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.