Puppy Artificial Grass Potty Trainer Mat, Indoor/Outdoor Bathroom Rug for Small Dogs, Cats
- Mfr # 275624VME
- Zoro # G901776209
product price:Â
$
20.79
/ea
Key Features
Height
1.25
Length
16
Width
20
Weight
2.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 275624VME
- Zoro #
- G901776209
- UPC #
- 194189521231
- Country of Origin
- China
Dimensions
- Height
- 1.25
- Length
- 16
- Width
- 20
Details
- Weight
- 2.7
Description
The Pet Adobe Puppy Artificial Grass Potty Training Mat helps avoid stained carpets, soiled furniture, and messes in your home. The synthetic carpet rug sits on top of an antimicrobial insert that collects the liquid and makes for easy cleanup. The third layer to the system is the base tray that the first two layers sit inside and keeps the mat in its place while your pet relieves themselves. Suitable for indoor and outdoor use, this portable training pad can be used on your balcony, porch, patio, sunroom, hotel rooms, in RV's, or at the office- the possibilities are endless!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.