Shop PET ADOBE
See all product information
Create Account
Multi-Level Condo, Scratching Posts, Play Area w/ Perchesand Toys, 37.5 Tall, for Cats
- Mfr # 143436ABO
- Zoro # G001704928
product price:Â
$
49.95
/ea
Key Features
Height
37
Weight
14.33
Width
13.5
Length
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 143436ABO
- Zoro #
- G001704928
- UPC #
- 194189539335
- Country of Origin
- China
Dimensions
- Height
- 37
- Width
- 13.5
- Length
- 21
Details
- Weight
- 14.33
Description
This Multi-Level Kitty Condo from Pet Adobe has 2 rope covered scratching poles, 3 levels of perches, a hanging toy and a roomy cat cave - everything your indoor cat needs for playtime and naptime. Featuring a stable wooden base, soft carpet and sisal rope, this easy to assemble vertical structure will keep multiple cats entertained and their claws off your furniture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.