Shop PET ADOBE
See all product information
Create Account
Orthopedic Memory Foam Pet Bed - Large
- Mfr # 107686ZQY
- Zoro # G101710669
product price:Â
$
73.19
/ea
Key Features
Height
9
Length
25.5
Width
35.5
Weight
7.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107686ZQY
- Zoro #
- G101710669
- UPC #
- 194189642806
- Country of Origin
- China
- Weight
- 7.05
Dimensions
- Height
- 9
- Length
- 25.5
- Width
- 35.5
Description
Give your pet a warm, comfortable place to sleep with this large Pet Adobe Orthopedic Memory Foam Pet Bed. This soft, egg-crate-style dog bed with a removable pillow bolster features a 1-inch gel memory foam layer to keep your pet cool. A wraparound zipper allows you to easily unzip the durable plush cover for machine washing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.