Orthopedic Memory Foam Pet Bed - XL
- Mfr # 890293VXM
- Zoro # G301710605
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Length
32
Width
45.5
Height
9
Weight
11.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 890293VXM
- Zoro #
- G301710605
- UPC #
- 194189642790
- Country of Origin
- China
- Weight
- 11.45
Dimensions
- Length
- 32
- Width
- 45.5
- Height
- 9
Description
Furnish your floor with a snug resting space with this extra-large Pet Adobe Orthopedic Memory Foam Pet Bed. Its plush design maximizes comfort using multiple layers of memory foam, including egg-crate foam and a cooling gel layer. The bolster cushions wrap around your dog or puppy to create a relaxing sleep environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.