Orthopedic Pet Bed - Egg Crate and Memory Foam with Washable Cover 37x24x4 by Pet Adobe - Tan

  • Mfr # 757255BKQ

  • Zoro # G301715495


product price:  $39.99
/ea

Key Features

Length
37
Weight
5.35
Width
24
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
757255BKQ
Zoro #
G301715495
UPC #
194189642868
Country of Origin
China

Dimensions

Length
37
Width
24
Height
4

Details

Weight
5.35

Description

The Pet Adobe Orthopedic Pet Bed with Memory foam and a layer of weight distributing Egg Crate foam provides maximum support and comfort for dogs and cats of all ages. Our soft and durable plush fabric cover is removable and washable and our high-quality foam insert is four inches thick.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.