Shop All Pet Toys
Pet Adobe
Scratching Post with Sisal Rope, Toy, and Paw Shaped Base Interactive Play for Cats /Kitten |17-inch
Mfr # 466789MEC
Zoro # G001776659
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.5
- Width 13.5
- Height 17
- Weight 3.08
Product Information
Dimensions
Length | 13.5 |
Width | 13.5 |
Height | 17 |
Details
Description
Give your cat or kitten the perfect place to scratch and play with the Pet Adobe Cat Scratching Post. Cat scratching posts help to encourage physical activity, provide an area for stretching, and satisfy your cats natural scratching instincts. The easy to assemble scratcher features a sisal rope scratching post, and a large plush, square base that adds stability for cats while in use. Providing your cat with an outlet for their desire to scratch not only protects your furniture and carpeting but helps to promote healthy claws for your feline friend. The scratcher also features a hanging toy for interactive play that encourages activity and stimulation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 32513 Premium RV Rubber Roof Cleaner and Conditioner - Gallon (32513)
- A & I PRODUCTS Hose, Fuel; 3/8", Braided Cover (22 Ft. Roll) 8" x8" x6" (A-FH38B)
- BRIGGS & STRATTON ELS Oil Filter (696854)
- SPEECO Speeco 0945949 2-Way Lockable Gate Latch (945949)
- PET ADOBE Cat Condo 2 Story Double hole with scratching surface 14in diameter 20.5in high gray by Pet Adobe (129409XSV)
- PET ADOBE 19.25-inch Cat Scratching Post with Toys (206455SJS)
- PET ADOBE Cat tree and Scratcher with 2 Sisal Post, Bed and Interactive Toy Play for Cats/Kitten |15.75-inch (408946VOD)
- PET ADOBE Pet Adobe Cat Tree House, Multi-Level, Scratching Posts, Condos, and Perches, 50-inches Tall, White (311020WIK)
- LEARNING RESOURCES Jumbo Foam Dominos, 5"x3", GR K+, 28 PCS, Assorted PK (LRNLER6380)
- MULTIPET LAMBCHOP DOG TOY 10"" (48376)
- NYLABONE Power Chew Dental Dino Reg (NDD003P)
- Pet Adobe Pet Toys