Shop PET ADOBE
See all product information
Create Account
Small/Medium Self Warming Thermal Crate Pad-25x18-Chocolate
- Mfr # 276849SZI
- Zoro # G701776379
product price:Â
$
9.15
/ea
Key Features
Height
0.75
Length
25
Width
18
Weight
0.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 276849SZI
- Zoro #
- G701776379
- UPC #
- 194189640789
- Country of Origin
- China
- Weight
- 0.4
Dimensions
- Height
- 0.75
- Length
- 25
- Width
- 18
Description
Add a cozy touch to your pet's safe place with this small/medium Pet Adobe Self-Warming Crate Pad. The thermal insulation insert radiates body heat back to your pet, eliminating the need for electrical powering. Watch your pet cuddle up on the comfy, removable sherpa cover.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.