Shop PET ADOBE
See all product information
Create Account
Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant/Washable Cover 36 in x 27 in Brown
- Mfr # 898638XUA
- Zoro # G101715107
product price:Â
$
55.69
/ea
Key Features
Length
36
Height
3.5
Width
27
Weight
6.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 898638XUA
- Zoro #
- G101715107
- UPC #
- 194189586957
- Country of Origin
- China
- Weight
- 6.5
Dimensions
- Length
- 36
- Height
- 3.5
- Width
- 27
Description
The Pet Adobe Waterproof Indoor/Outdoor Pet Bed has dual covers, memory foam and a 100 Percent waterproof inner lining to provide ultimate comfort, support, and protection for your pets. The removable waterproof inner cover protects the memory foam from getting wet or soiled if your active pet is a swimmer or enjoys playing in the mud. The micro-suede removable outliner cover provides comfort has a water-resistant bottom and is machine washable. Designed to achieve maximum comfort and support for your four-legged friend, this easy to care for bed is sure to be a hit with both you and your pet!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.