This item is Discontinued.

Pet Life Pet Life BP1BLSM Blue Everest Dupont Backpack - SM BP1BLSM

Pet Life BP1BLSM Blue Everest Dupont Backpack - SM (Discontinued)

  • Mfr # BP1BLSM
  • Zoro # G003871543
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP1BLSM
Zoro #
G003871543
UPC #
-
Country of Origin
United States

Description

The Pet Life EVEREST Backpack features authentic seat belt material straps and a DUPONT Heavy Duty Buckle to secure weight and Adjusts at the belly accordingly. Features a waterproof interior and zipper to seal off any and all liquids. The reflective strips on both sides are an important SAFETY component. Outerlined with high quality and breathable Mesh fabric where it gently hugs your pet’s body. Lightweight and Durable. The Zippered Pocket features room for any essentials. The Everest Backpack is also a Harness and features a Harness Ring that can attach to any Leash. Size SMALL Backpack fits all Teacup to Small Sized Breeds (8" - 12 Inches From Neck to Tail). Size MEDIUM Backpack fits all Medium to Mid Size Breeds (13" - 20" Inches Form Neck to Tail)
  • Height: 3
  • Width: 8
  • Depth: 8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.