This item is Discontinued.

Pet Life Pet Life H2ORMD Orange 360 Degrees Vista Folding Soft Crate - MD H2ORMD

Pet Life H2ORMD Orange 360 Degrees Vista Folding Soft Crate - MD (Discontinued)

  • Mfr # H2ORMD
  • Zoro # G003742690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2ORMD
Zoro #
G003742690
UPC #
-
Country of Origin
United States

Description

Our Pet Life Folding Zippered 360° VISTA VIEW HOUSE CARRIER is a special unique item. This Foldable House carrier features a full metal frame for stability. This carrier snaps mechanically closed and buckles in place. After Folded it can be easily carrier around through the side handle. This foldable carrier contains Thinsulate thermal heat retention technology SIZING DIMENSIONS: (INCHES) L*W*H 27.5*20.5*20.5
  • Height: 4
  • Width: 21
  • Depth: 28
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.