
Pet Life HT6BLLG Cap-Tivating UV Protectant Adjustable Fashion Dog Hat - Blue; Large (Discontinued)
- Mfr # HT6BLLG
- Zoro # G603779225
Specifications
Product Information
Description
The Pet Life 'Cap-tivating' UV protectant Adjustable Fashion Dog Hat Cap features a nice solid color. This dog hat features an adjustable jaw string below the neck line that properly adjusts and should lightly secure around the head accordingly. Additionally this hat features dual sided ear holes for premium comfort. The brim of the hat is meant to protect the head and damage to the sensitive eyes from direct sun view and from the suns powerful and harmful rays by assisting in shaded UV protection. Features a Canvas Exo-shell that is lightly reversed with breathable fleece that gently cuddles the head area with sided subtle embroidery with reinforced stitching all around for added durability. Machine washable.
Features- An all-solid Coloration across the brim and body
- Ample room for placement on both sides for all ear sizes
- Color: Blue
- Inner Hat Diameter: 5.7"
- Head Circumference: 17.3"
- Size: Large
- Weight: 0.09 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.