This item is Discontinued.

Pet Life Pet Life JKTD3BKXL Touchdog Quantum-Ice Full-Bodied Adjustable and 3M Reflective Dog Jacket with Blackshark Technology; Black - Extra Large JKTD3BKXL

Pet Life JKTD3BKXL Touchdog Quantum-Ice Full-Bodied Adjustable and 3M Reflective Dog Jacket with Blackshark Technology; Black - Extra Large (Discontinued)

  • Mfr # JKTD3BKXL
  • Zoro # G203880017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JKTD3BKXL
Zoro #
G203880017
UPC #
858342003889
Country of Origin
United States

Description

The Touchdog Quantum-Ice Full-Bodied Adjustable and 3M Reflective Dog Jacket is Inner-lined with exclusively developed Blackshark Technology, this innovative fabric is Lightweight, Waterproof, Windproof, Snow proof, Breathable, Cold-Repellent, Impermeable and Tear Resistant and engineered and tested to withstand the harshest weather conditions possible, whether you're caught in a Blizzard, Typhoon, Hurricane or Rainstorm this is the premiere premium protective Dog Jacket of it's kind. This Outershell is Double-Waterproofed, Windproof, Breathable, Tear proof and in addition features surrounded 3M Reflective lining for emergency visibility. The interior features a thick layer of thick protective Anti-Static Polar Fleece which is extremely breathable and offers a fantastic ventilation, warmth and comfortability. Perfect for the Outdoor dog. Features adjustable straps by every leg and features auto-adjustable built-in inner tubed lining for an out-growing fit. Additionally, this Dog Coat features above-top zippers for dog placement and Cloth Tie enclosures that completely prevents any wind from entering while preventing any pulling of the dog's hair. Features a leash slit above the neck area. This Dog Coat Features accented Embroidery and a print on the Outershell.

  • Color - Black
  • Size - Extra Large : 22-24 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.