This item is Discontinued.

Pet Life Pet Life LS14PL Aero Mesh Dual Sided Comfortable & Breathable Adjustable Mesh Dog Leash; Purple - One Size LS14PL

Pet Life LS14PL Aero Mesh Dual Sided Comfortable & Breathable Adjustable Mesh Dog Leash; Purple - One Size (Discontinued)

  • Mfr # LS14PL
  • Zoro # G103743177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS14PL
Zoro #
G103743177
UPC #
812131031040
Country of Origin
Unknown

Description

The Pet Life 'Aero Mesh' 360 Degree Dual-Sided Adjustable Mesh Dog Leash offers complete comfort and ventilation. This leash features Dual-sided premium Micro-Mesh plush fabrics that are fused together to create exceptional Breathability. Superior in comfort as compared to conventional Nylon or tougher-grade fabrics that are gripped around the hand, the Aero-Mesh leash gently cuddles and placed less stress around the hand. Features reinforced matched stitching all around with a swivel Stainless steel connecting hook for multi-directional pull that is meant to withstand high tug pressure. Leash is 100% Water-resistant and Machine Washable.

Features
  • Composed of 100% Dual-Side Stitched Ultra-Premium Comfortable and Breathable Mesh, Simplistic and Functional Design
  • Soft Micro-Mesh body structure places less stress along the hand area for a more comfortable gripping experience with Greater Control
  • As compared to Nylon and Polyester Fabrics that are tougher on the hand
Specifications
  • Color: Purple
  • Size: One Size
  • One Size: 50"
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.