36" Round Security Planter, Concrete
Mfr # CN36X30
Zoro # G3479205
product price: $895.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.
Key Features
Shape
Circle
Outside Dia.
36 in
Overall Height
30 in
Color
Gray
Finish
Lite Sand Blast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN36X30
Zoro #
G3479205
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
36 in
Overall Height
30 in
Inside Dia.
30 in
Wall Thickness
3 in
Outside Diameter
36 in
Inside Diameter
30 in
Details
Item
Security Planter
Shape
Circle
Color
Gray
Finish
Lite Sand Blast
Net Weight
1,400 lb
Material
Concrete
Weight
1,400 lb
Description
Planter Bollard, Shape Circle, Color Gray, Overall Height 30 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 36 in, Inside Diameter 30 in, Material Concrete, Finish Lite Sand Blast, Weight 1,400 lb, Wall Thickness 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.