Zoro Homepage

48" Round Security Planter, Concrete

  • Mfr # ART48X30

  • Zoro # G3478618


product price: $1,803.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Shape
Circle
Outside Dia.
48 in
Overall Height
30 in
Color
Gray
Finish
Lite Sand Blast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ART48X30
Zoro #
G3478618
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
48 in
Overall Height
30 in
Inside Dia.
42 in
Wall Thickness
3 in
Inside Diameter
42 in
Outside Diameter
48 in

Details

Item
Security Planter
Shape
Circle
Color
Gray
Finish
Lite Sand Blast
Material
Concrete
Weight
2,100 lb

Description

Planter Bollard, Shape Circle, Color Gray, Overall Height 30 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 48 in, Inside Diameter 42 in, Material Concrete, Finish Lite Sand Blast, Weight 2,100 lb, Wall Thickness 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.