Zoro Homepage

Lights-Clearance & Tail Rv

  • Mfr # M35A-MV

  • Zoro # G416328450


product price: $14.99
/ea

Key Features

Shape
Oval
Lens Color
Amber
Lighting Technology
LED
Overall Height
1.09 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M35A-MV
Zoro #
G416328450
UPC #
44464101057
Country of Origin
United States

Dimensions

Overall Height
1.09 in
Overall Length
4 in
Overall Width
2 in

Details

Shape
Oval
Lens Color
Amber
Lighting Technology
LED
Mount Type
Surface Mount

Description

LED; Oval; 4 Inch Length x 2 Inch Width x 1.09 Inch Height; Amber Lens; Surface Mount; 9 To 32 Volt; Mounts On 3 Inch Centers; With Stripped Wire


  • LED Version Of 135 Oval Surface-Mount Light
  • Mounts On Industry Standard 3 Inch Centers
  • Nine To Thirty Two Volt Operating Range
  • PC-Rated Light Functions As Both Clearance And Side Marker When Mounted At A 45 Degree Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.