
Wiring & Service Accessorys Rv
Mfr # PMV5584PT
Zoro # G216379966
product price: $9.79
/eaKey Features
Activation
Constant
Switch Positions
On-Off
Ampere Rating
25A
Design
Rocker
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMV5584PT
Zoro #
G216379966
UPC #
044464989082
Country of Origin
Taiwan, Province of China
Details
Activation
Constant
Switch Positions
On-Off
Ampere Rating
25A
Design
Rocker
Connector Gender
Male
Operation
Single Pole Single Throw
Number Of Switches
1
Voltage
12 V
Illumination
Red
Terminal Type
Blade
Description
12 Volt; 25 Amp; Rocker Switch; Oblong Shape; LED Illuminationed; Black; Fits On 1/2 Inch Mount Hole
- Illuminated Red LED On-Off Oblong Rocker Switch
- Offering A High Level Of Customization And Attention
- Provide Quality Products With Maximum Value
- Made In USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.