Adjustable Raised Dog Bowl Stand Storage Basket Elevated Pet Feeding Station
- Mfr # PET6423
- Zoro # G623302977
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Width
10.75 in
Height
29.75 in
Color
Black
Material
Particle Board, Metal, Oxford Fabric & Stainless Steel
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PET6423
- Zoro #
- G623302977
- UPC #
- 196593998517
- Country of Origin
- China
Dimensions
- Width
- 10.75 in
- Height
- 29.75 in
- Length
- 36 in
Details
- Color
- Black
- Material
- Particle Board, Metal, Oxford Fabric & Stainless Steel
- Item
- Pet Bowl Stand
- Includes
- Stand, 2 Bowls, Basket, Shelf, Assembly Hardware
Description
The Dog Feeding Station with Storage by PETMAKER is designed to keep food and water mess off the floor, securely hold the two included pet food bowls, and offer you dog organization and storage for all your pet accessories. This dog bowl holder is conveniently adjustable with 4.5", 7.5" and 10" height options to accommodate dog breeds of all sizes while reducing strain on your pet's neck and back. Each raised dog bowl can hold up to 27-ounces of food or water and sits in the cutouts on the stand to keep them firmly in place, avoiding spills and messes. The dog feeder station assembles quickly, blends in seamlessly with most home decor styles, and is easy to clean - simply wipe down the surface of the feeder as needed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.