Set of 2 Stainless Steel Dog Bowls 64oz Double Wall Insulated Non Slip Metal for Medium-Large Pets
- Mfr # PET6428
- Zoro # G423302962
product price:Â
$
25.95
/ea
Key Features
Material
Stainless Steel
Height
2.75 in
Length
8.5 in
Includes
2 Pet Bowls
Width
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PET6428
- Zoro #
- G423302962
- UPC #
- 196593998746
- Country of Origin
- China
Dimensions
- Height
- 2.75 in
- Length
- 8.5 in
- Width
- 8.5 in
Details
- Material
- Stainless Steel
- Item
- Pet Bowls
- Includes
- 2 Pet Bowls
- Color
- Silver & Black
Description
The Set of 2 Food and Water Bowls for Dogs by PETMAKER offers a safe, reliable and no mess feeding option for every pet owner. Made of high-quality materials, these long-lasting stainless steel dog food bowls are an ideal addition to your assortment of pet supplies for your puppy or medium to large dog. Each dog dish is made of 304 stainless steel designed to be incredibly durable for long-lasting use, uses food-grade materials that are safe for pets, and is corrosion resistant to withstand both indoor and outdoor use. These stainless dog bowls come equipped with a non-slip rubberized bottom to prevent the dog water bowls from sliding to avoid spills and messes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.