Shop PETMAKER
See all product information
Create Account
Dog Mat for Food & Water, Crate Pad & Floor Protector Large PVC Memory Foam Pad w/ Non-Slip Bottom
- Mfr # PET6419
- Zoro # G023302966
product price:Â
$
49.35
/ea
Key Features
Length
46.5 in
Width
24 in
Color
Multicolor
Height
0.13 in
Material
PVC, Memory Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PET6419
- Zoro #
- G023302966
- UPC #
- 196593998395
- Country of Origin
- China
Dimensions
- Length
- 46.5 in
- Width
- 24 in
- Height
- 0.13 in
- Size
- Large
Details
- Color
- Multicolor
- Material
- PVC, Memory Foam
- Item
- Pet Bowls
- Includes
- Memory Foam Pad
Description
Keep your floor, furniture, and pet crates protected from accidents and other messes with the Dog Placemats for Food and Water by PETMAKER. Equipped with a 3-layers, this dog kennel mat features top and bottom layers made of PVC plastic and a middle layer made of memory foam that is comfortable for both pets and their owners to walk on. The pet placemat can be used as a dog feeder mat to protect your floors from messy food and water bowls, use it under or in a kennel as a large dog crate pad, in your pet's playpen, or even use it under your cat's litter box. PETMAKER is your source for dog mats and other pet supplies to protect your home from everyday pet messes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.