Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Petmaker Petmaker 80-PET5068 14.5 in. Nonslip Foldable Pet Steps - 3 Steps 80-PET5068

Petmaker 80-PET5068 14.5 in. Nonslip Foldable Pet Steps - 3 Steps (Discontinued)

  • Mfr # 80-PET5068
  • Zoro # G203871855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-PET5068
Zoro #
G203871855
UPC #
886511984080
Country of Origin
Unknown

Description

Easy to climb nonslip foldable pet steps provide an easy and safe way for your pet to climb up and down from furniture and cars. Each step has a nonstick pad to help your pet gain the traction needed to climb. The easy to fold styling is convenient for travel and storage. For safety purposes these steps are meant for accessing furniture or vehicles with a maximum seat or sill height of about 20 inches.

Features
  • Lightweight, compact and portable
  • Recommended for pets under 40 pounds
  • Durable, easy to clean, plastic construction
Specifications
  • Collapsed Dimensions: 6 x 14 x 22 in.
  • Dimensions: 17.5 x 14 x 14.5 in.
  • Size: 14.5 in.
  • Weight: 4.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.