Zoro Homepage

4630 Wood Expandable Stairway Swing Gate

  • Mfr # PE30293

  • Zoro # G703978184


product price: $97.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE30293
Zoro #
G703978184
UPC #
657248299880
Country of Origin
China

Description

Features
  • Super gate
  • Finish - Wood
  • Expandable stairway swing gate
  • For the top of stairs & other locations
  • Simply use the hardware provided to attach
  • Swings in
  • Out or both ways with swing control hinge
  • Hardware mount removes easily when not in use
  • Great for pets too
  • Expands from 28 in.-42 w in. X 30 h in.
  • Dimension - 2 x 25.63 x 29 in.
  • Item weight - 6.28 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.