Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Petpath Dog Harness Classic Black, Small PE119523

Dog Harness Classic Black, Small (Discontinued)

  • Mfr # PE119523
  • Zoro # G715768339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE119523
Zoro #
G715768339
UPC #
654204586466
Country of Origin
China

Description

These dog harnesses are made with premium nylon webbing plated carbon steel D-rings and our trademarked buckle bone side release buckle. Classic dog harnesses are available in small medium large and extra large sizes. Features: -Adjustable for perfect fit. -Soft yet durable webbing. -Splice cut to improve pet comfort. -Seams-all seams are sewn not welded for maximum strength. -An original trademark and registered design; the bucklebone is designed not only to look good but to be amongst the strongest side release buckles used in the Pet Industry. -Neck Loop - 10-15 in. -Body Loop - 12-17 in. -Pattern - Classic. -Color - Black. -Size - Small. -Dimension - 15 x 0.5 x 0.5 in. -Item Weight - 0.09 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.