This item is Discontinued.

Petrainer Petrainer PET998DR-1 Dog Training Collar PET998DR-1

Petrainer PET998DR-1 Dog Training Collar (Discontinued)

  • Mfr # PET998DR-1
  • Zoro # G403789233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PET998DR-1
Zoro #
G403789233
UPC #
600920067963
Country of Origin
China

Description

Features
  • Remote range up to 300m
  • Waterproof and rechargeable with UK, US, AU, EU charger
  • Four working modes: static shock,vibration,beep and light
  • 0-99 level intensity of vibration & static shock
  • Featured power saving design with automatic standby
  • Durable and adjustable nylon strap (length from 28cm to 54cm)
  • Effective and safety training device with auto-protect mode
  • Patented design and CE,R&TTE,RoHS and FCC certificate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.