Shop All Hub, Circulating & Gear Oils
Petrochem
1 gal Gear Oil Can 150 ISO Viscosity, 85W SAE, Clear
Mfr # FOODSAFE GEAR FG-150-001
Zoro # G3553356
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 85W
- Container Size 1 gal
- ISO Viscosity Grade 150
- Base Oil Semi-Synthetic
- Series GEAR
Product Information
- Brand Petrochem
- MFR # FOODSAFE GEAR FG-150-001
- Zoro # G3553356
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 1 gal |
Details
Description
Semi-Synthetic Gear Lubricant, Food Grade, 1 Gal., SAE Grade 85w, Viscosity Index 98, ISO Viscosity Grade 150, Temp. Range 0 to 485 F, Flash Point 445 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 230 C, Pour Point -18 C, Viscosity 146 cSt @ 40 C, Viscosity 14.5 cSt @100 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0160MA05BN Replacement/Interchange Spin-On Filter (MF0058061)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11368 (11368)
- STENS Metal Scraper Bar, Fits Mtd: 26 Two-Stage Snowblowers, 1992 And Newer, 26 Length, 2-1/4 Width (780-432)
- TAYLOR Big B Inflatable Vinyl Fender (1026)
- PETROCHEM 1 gal Gear Oil Can 460 ISO Viscosity, 140 SAE, Clear, Straw (GEARSYN EP-460-001)
- PETROCHEM 5 gal Gear Oil Pail 220 ISO Viscosity, 90 SAE, Clear (GEARSYN FGG-220-005)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 140 SAE, Clear, Straw (GEARSYN EP-320-001)
- PETROCHEM 1 gal Gear Oil Can 220 ISO Viscosity, 90 SAE, Clear, Straw (GEARSYN EP-220-001)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 90 SAE, Clear (FOODSAFE GEAR FG-320-001)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-320-001)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Amber (M00600403)
- Petrochem Hub, Circulating & Gear Oils