1 gal Gear Oil Pail 320 ISO Viscosity, 140 SAE, Clear

  • Mfr # GEARSYN EP-320-001

  • Zoro # G3554731


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
140
ISO Viscosity Grade
320
Base Oil
Synthetic
Base
Full Synthetic
Series
GEARSYN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEARSYN EP-320-001
Zoro #
G3554731
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Gear Oil
SAE Grade
140
ISO Viscosity Grade
320
Base Oil
Synthetic
Base
Full Synthetic
Series
GEARSYN
Sub-Category
Gear Service
Color
Clear
Flash Point
425 Degrees F
Application
,,Mine Hoist Gear,Plain and Rolling Element Bearings
Container Style
Jug
Standards
,AGMA 9005-D94,API GL-4,US Steel 224
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Item - Gear Oil
Gear Oil
Four-Ball Wear
Not Specified
Lubricant NSF Rating
H2 Food Grade
Max. Operating Temp.
485 Degrees F
Min. Operating Temp.
-40 Degrees F
Timken OK Load
65 lb
Viscosity Index
134
Container Type
Pail
Pour Point
-45 Degrees F
Extreme Pressure Use
Yes
AGMA Standard
6
NSF Rating
H2
Minimum Operating Temperature
-45 Degrees F
Maximum Operating Temperature
485 Degrees F
SAE Viscosity Grade
90
Environmentally Acceptable Lubricant
No

Description

Synthetic Gear Lubricant, Food Grade, 1 Gal., SAE Grade 90, Viscosity Index 134, ISO Viscosity Grade 320, Temp. Range -40 to 485F, Flash Point 425 F, Pour Point -40 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-2, Flash Point 216 C, For Use With Gear Systems, Pour Point -35 C, Timken OK Load 65 lbs., Viscosity 320 cSt @ 40 C, Viscosity 32 cSt @100 C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.