1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE

  • Mfr # FMO 100-001
  • Zoro # G3881930
product price: 
$
93.55
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
1 gal
Container Style
Jug
Container Type
Jug
ISO Viscosity Grade
100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FMO 100-001
Zoro #
G3881930
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Jug
Container Type
Jug
ISO Viscosity Grade
100
NSF Rating
H1
Base Oil
Mineral
SAE Grade
30
Application
Bearings, Blowers, Chains, Enclosed Gearboxes, Hydraulic Systems, Light Duty Air Compressors, Pneumatic Lubricators, Slideways, Vacuum Pumps
Flash Point
450 Degrees F
Standards
NSF H-1
Lubricant NSF Rating
H1 Food Grade
Pour Point
15 Degrees F
Four-Ball Wear
0.44 mm
Specific Gravity
0.845
Color
White
Series
FMO
Viscosity Index
112
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
15 Degrees F
Maximum Operating Temperature
450 Degrees F
SAE Viscosity Grade
30
Product Type
Hydraulic Oil
Wire Color
White

Description

Hydraulic Oil,1 gal.,Jug,ISO 100

Ratings & reviews