1 gal, Jug, Synthetic, Amber
Mfr # GEARSYN 75W-90-001
Zoro # G5075786
product price: $99.45
/ea
Free Shipping & Returns
Key Features
Application
Heavy Duty Gear
ISO Viscosity Grade
Not Specified
Container Type
Jug
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEARSYN 75W-90-001
Zoro #
G5075786
UPC #
-
Country of Origin
United States
Details
Application
Heavy Duty Gear
ISO Viscosity Grade
Not Specified
Container Type
Jug
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Flash Point
425 Degrees F
Viscosity Index
146
NSF Rating
Not Rated
Pour Point
-50 Degrees F
Color
Amber
SAE Grade
75W
Extreme Pressure Use
No
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Standards
NSF
AGMA Standard
Not AGMA Rated
Item
Gear Lubricant
Specific Gravity
0.877
Series
GEARSYN
Operating Temperature - Minimum
-50 Degrees F
Container Capacity
1 gal
Base Lubricant
Synthetic
Operating Temperature - Maximum
425 Degrees F
Description
Gear Lubricant, Container Type Jug, Container Size 1 gal, Series GEARSYN, Viscosity Index 146, Standards NSF, Base Formulation Synthetic, SAE Viscosity Grade 75W, Color Amber, Flash Point 425 Degrees F, Pour Point -50 Degrees F, Specific Gravity 0.877
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.