Zoro Homepage

1 gal, Jug, Synthetic, Amber

  • Mfr # GEARSYN 80W-140-001

  • Zoro # G5075813


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Application
Heavy Duty Gear
ISO Viscosity Grade
274
Base Formulation
Synthetic
Container Type
Jug
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEARSYN 80W-140-001
Zoro #
G5075813
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Application
Heavy Duty Gear
ISO Viscosity Grade
274
Base Formulation
Synthetic
Container Type
Jug
Min. Operating Temp.
-35 Degrees F
Maximum Operating Temperature
450 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Flash Point
450 Degrees F
NSF Rating
Not Rated
Color
Amber
Specific Gravity
Less Than1
Standards
NSF
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Item
Gear Lubricant
SAE Grade
80W
AGMA Standard
Not Rated
Extreme Pressure Use
No
Lubricant NSF Rating
Not Rated
Series
GEARSYN
SAE Viscosity Grade
80W
Environmentally Acceptable Lubricant
No

Description

Heavy Duty Gear Lubricant, Container Type Pail, Size 1 gal., Temp. Range -35 to 450 Degrees , Flash Point 450, VOC Content 0Film Type LiquidHeavy Duty Gear, PAO Base, NSF, Compliance NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.