5 gal Gear Oil Drum 460 ISO Viscosity, 140 SAE, Clear

  • Mfr # GEARSYN FGG-460-005

  • Zoro # G5908524


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
140
ISO Viscosity Grade
460
Base Oil
Synthetic
Base
Full Synthetic
Series
FGG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GEARSYN FGG-460-005
Zoro #
G5908524
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
140
ISO Viscosity Grade
460
Base Oil
Synthetic
Base
Full Synthetic
Series
FGG
Sub-Category
Food Safe Lubricants
Color
Clear
Flash Point
500 Degrees F
Application
,Food Processing Equipment
Specific Gravity
0.856
Container Style
Pail
Standards
USDA
Timken OK Load
Not Specified
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Container Type
Drum
Max. Operating Temp.
565 Degrees F
Viscosity Index
142
Four-Ball Wear
Not Specified
Lubricant NSF Rating
H1 Food Grade
AGMA Standard
7
Extreme Pressure Use
No
Min. Operating Temp.
-30 Degrees F
Pour Point
-30 Degrees F
Item - Gear Oil
Gear Oil
NSF Rating
H1
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
565 Degrees F
Environmentally Acceptable Lubricant
Yes
SAE Viscosity Grade
140

Description

Synthetic Gear Lubricant, Food Grade, 5 Gal., SAE Grade 140, Viscosity Index 142, ISO Viscosity Grade 460, Temp. Range -30 to 565 F, Flash Point 500 F, Pour Point -30 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 260 C, For Use With Gear Systems, Pour Point -35 C, Viscosity 428 cSt @ 40 C, Viscosity 40 cSt @100 C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.