55 gal Gear Oil Drum 460 ISO Viscosity, 140 SAE, Clear

  • Mfr # GEARSYN FGG-460-055
  • Zoro # G9857723
product price: 
$
6,214.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
140
ISO Viscosity Grade
460
Base Oil
Synthetic
Base
Full Synthetic
Series
FGG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GEARSYN FGG-460-055
Zoro #
G9857723
UPC #
-
Country of Origin
United States
Item
Gear Oil
SAE Grade
140
ISO Viscosity Grade
460
Base Oil
Synthetic
Base
Full Synthetic
Series
FGG
Sub-Category
Food Safe Lubricants
Color
Clear
Flash Point
500 Degrees F
Application
,Food Processing Equipment
Specific Gravity
0.856
Container Style
Drum
Standards
USDA
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Lubricant NSF Rating
H1 Food Grade
Min. Operating Temp.
-30 Degrees F
Timken OK Load
Not Specified
Max. Operating Temp.
565 Degrees F
Item - Gear Oil
Gear Oil
Extreme Pressure Use
No
Container Type
Drum
Pour Point
-30 Degrees F
AGMA Standard
7
Viscosity Index
142
Four-Ball Wear
Not Specified
NSF Rating
H1
SAE Viscosity Grade
140
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
565 Degrees F
Environmentally Acceptable Lubricant
Yes
Wire Color
Clear

Dimensions

Container Size
55 gal

Description

Synthetic Gear Lubricant, Food Grade, 55 Gal., SAE Grade 140, Viscosity Index 142, ISO Viscosity Grade 460, Temp. Range -30 to 565 F, Flash Point 500 F, Pour Point -30 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 260 C, For Use With Gear Systems, Pour Point -35 C, Viscosity 428 cSt @ 40 C, Viscosity 40 cSt @100 C

Ratings & reviews