Zoro Homepage

5 gal., Pail, Synthetic, Clear

  • Mfr # AIRGUARD 46-005

  • Zoro # G6005991


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Application
Air Line Tools
ISO Viscosity Grade
128
Base Formulation
Synthetic
Container Type
Pail
Size
5 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIRGUARD 46-005
Zoro #
G6005991
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Description

Air Tool Lubricant, ISO Viscosity Grade 128, SAE Grade 15W, Base Oil Synthetic, Container Size 5 gal, Container Type Pail, NSF Rating H2, Min. Operating Temp. -55 Degrees F, Max. Operating Temp. 450 Degrees F, Viscosity Index 128, Flash Point 400 Degrees F, Pour Point -55 Degrees F, Color Clear, Timken OK Load Not Specified, NSF H2, Application Air Line Tools, Specific Gravity Less Than 0.9, Food Grade Oil NSF H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.