Zoro Homepage

5 gal, Pail, Synthetic, Clear

  • Mfr # GEARSYN EP-220-005

  • Zoro # G7594894


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Application
,Heavily Loaded Bearings,Mine Hoist Gear Reducers
ISO Viscosity Grade
220
Base Formulation
Synthetic
Container Type
Pail
Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEARSYN EP-220-005
Zoro #
G7594894
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Application
,Heavily Loaded Bearings,Mine Hoist Gear Reducers
ISO Viscosity Grade
220
Base Formulation
Synthetic
Container Type
Pail
Min. Operating Temp.
-45 Degrees F
Maximum Operating Temperature
500 Degrees F
Four-Ball Wear
0.34 mm
Timken OK Load
65 lb
Flash Point
429 Degrees F
Viscosity Index
134
NSF Rating
H2
Pour Point
-45 Degrees F
Color
Clear
Lubricant NSF Rating
H2 Food Grade
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Standards
,AGMA 9005-D94,API GL-4,US Steel 224
Item
Gear Oil
Extreme Pressure Use
Yes
SAE Grade
90
AGMA Standard
5
Series
GEARSYN
Environmentally Acceptable Lubricant
No
SAE Viscosity Grade
90

Description

Synthetic Gear Lubricant, Food Grade, 5 Gal., SAE Grade 90, Viscosity Index 134, ISO Viscosity Grade 220, Temp. Range -45 to 500 F, Flash Point 430 F, Pour Point -45 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-2, Flash Point 221 C, For Use With Gear Systems, Pour Point -40 C, Timken OK Load 65 lbs., Viscosity 212 cSt @ 40 C, Viscosity 26.4 cSt @100 C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.