Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal, Pail, Synthetic Oil, Amber

  • Mfr # PR-500

  • Zoro # G2215464


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Application
Provides Protection From Wear, Rust, Sludge for Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears that Operate in High Humid Environments
Base Formulation
Synthetic Oil
Container Type
Pail
Net Weight
40 lb.
Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-500
Zoro #
G2215464
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Application
Provides Protection From Wear, Rust, Sludge for Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears that Operate in High Humid Environments
Base Formulation
Synthetic Oil
Container Type
Pail
Net Weight
40 lb.
Min. Operating Temp.
-26 Degrees F
Maximum Operating Temperature
545 Degrees F
Flash Point
505 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Color
Amber
Lubricant NSF Rating
H2 Food Grade
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Chain and Cable Lubricant Type
Chain and Cable Lubricant
VOC Content
Not Specified
Standards
NSF Registered, Category Code H2, ISO 100 (SAE 30)
Properties- Chain and Cable Lubricants
Colorless, Odorless
Specific Gravity
0.95
Item
Chain & Wire Rope Lubricant
GHS Flammability Rating
Non-Flammable
Series
Proofer Chain Lubricant
Flammability
Non-Flammable
Chain and Wire Rope Uses
Chain
Odorless
Yes
50 State VOC Compliant
Yes
Safe on Most Plastics
Yes (Test on Small Area)
Physical Form
Liquid
Water Resistant
Yes
Relative Humidity
80 %
Operating Temp. Range
-26 Degrees to 545 Degrees F
USDA Certified Biobased Product
USDA Certified Biobased Product
Lubricant Application
Chain and Wire Rope Lubricant
Net Fill
40 lb
Additive Included
Diester
For Use On Plastics
Not Recommended for Plastics
Operating Temperature - Minimum
-50 Degrees F
Metal Detectable Container
Not Metal Detectable
Compatible Product Type
Chain
Military Standard
No
Container Capacity
5 gal
Post-Application Film
Wet
Primary Additives
No Additives
Water Resistance
Water Resistant
Operating Temperature - Maximum
545 Degrees F
Odor
Odorless
Base Lubricant
Synthetic Oil

Description

Chain and Wire Rope Lubricant, Pail, Synthetic Oil, No Additives, H2, Petrochem, 5 gal, -26 Degrees F, 545 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.