55 gal Divider Oil Drum 15 ISO Viscosity, 5W SAE, Clear

  • Mfr # DIVIDER OIL 90-055

  • Zoro # G3847877


product price:  $2,291.88
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

SAE Grade
5W
Container Size
55 gal
ISO Viscosity Grade
15
Base Oil
Mineral
Base
Mineral Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIVIDER OIL 90-055
Zoro #
G3847877
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Divider Oil
SAE Grade
5W
ISO Viscosity Grade
15
Base Oil
Mineral
Base
Mineral Oil
Series
Divider Oil 90
Sub-Category
Food Safe Lubricants
Color
Clear
Flash Point
376 Degrees F
Application
Industrial Applications, Knife, Pan, Divider & Release agent for food, Personal Care
Specific Gravity
0.88
Container Style
Drum
Standards
ACGIH, GHS
Lubricant NSF Rating
H1 Food Grade
Extreme Pressure Use
No
Four-Ball Wear
Not Specified
Item - Gear Oil
Divider Oil
Pour Point
11 Degrees F
Container Type
Drum
AGMA Standard
Not AGMA Rated
Timken OK Load
Not Specified
NSF Rating
3H Direct Food Contact
Minimum Operating Temperature
10 Degrees F
Maximum Operating Temperature
375 Degrees F
Environmentally Acceptable Lubricant
No
Product Type
Divider Oil
SAE Viscosity Grade
5W

Description

Divider Oil 90,55 gal,Drum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.