55 gal Drum, Hydraulic Oil, 100 ISO Viscosity, 30 SAE
Mfr # WO FG-100-055
Zoro # G3848175
product price:Â $2,545.99
/eaKey Features
Item - Hydraulic Oils
Hydraulic Oil
Container Size
55 gal
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WO FG-100-055
Zoro #
G3848175
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
100
NSF Rating
H1
Base Oil
Mineral
SAE Grade
30
Color
Clear
Four-Ball Wear
Not Specified
Pour Point
20 Degrees F
Specific Gravity
0.845
Lubricant NSF Rating
H1 Food Grade
Standards
NF Approved, USP Approved
Timken OK Load
Not Specified
Flash Point
449 Degrees F
Base
Mineral Oil
Sub-Category
Food Safe Lubricants
Application
For Gear Systems Operating in the Food Processing Industries
SAE Viscosity Grade
30
Product Type
Hydraulic Oil
Description
Mineral Hydraulic Oil,55 gal.,Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.