55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 15W SAE

  • Mfr # HYSN FGH-46-055
  • Zoro # G3555763
product price: 
$
4,550.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
46
NSF Rating
H1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HYSN FGH-46-055
Zoro #
G3555763
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
46
NSF Rating
H1
Base Oil
Synthetic
SAE Grade
15W
Min. Operating Temp.
-63 Degrees F
Base
Fully Synthetic Hydrocarbon
Specific Gravity
0.831
Flash Point
482 Degrees F
Max. Operating Temp.
510 Degrees F
Lubricant NSF Rating
H1 Food Grade
Timken OK Load
Not Specified
Color
Clear
Standards
FDA 21 CFR 178.3570, USDA
Pour Point
-63 Degrees F
Sub-Category
Hydraulic
Application
For Hydraulic Systems Operating in the Food Processing Industries
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Viscosity Index
135
Four-Ball Wear
Not Specified
Series
HYSYN FGH
Minimum Operating Temperature
-63 Degrees F
Maximum Operating Temperature
510 Degrees F
SAE Viscosity Grade
15W
Product Type
Hydraulic Oil
Wire Color
Clear

Description

Synthetic Hydraulic Lubricant, Food Grade, 55 Gal., SAE Grade 15w, Viscosity Index 135, ISO Viscosity Grade 46, Viscosity 238 SUS @ 100 F, Viscosity 52.3 SUS @ 200 F, Temp. Range -63 to 510 F, Flash Point 482 F, Pour Point -63 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Hydraulic Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 250 C, Pour Point -55 C, Viscosity 46.8 cSt @ 40 C, Viscosity 7.79 cSt @100 C

Ratings & reviews