Shop SPRAYON

Citrus Engine Degreaser, 55 gal Drum

  • Mfr # S75755000
  • Zoro # G7442283

product price: 
$
4,596.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Drum
Cleaner Container Size
55 gal
Fragrance
Citrus
Chlorinated/Non Chlorinated
Non-Chlorinated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S75755000
Zoro #
G7442283
UPC #
075577757558
Country of Origin
Canada
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Drum
Fragrance
Citrus
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
372.35 lb
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Flash Point
99 Degrees F
Dielectric Strength
40,400V
Primary Chemical
None
Nonflammable
No
VOC Content
100%
Container Type
Drum
Features
Ideal as a Cleaner Prior to Painting, Non Toxic
Item
Degreaser
Application
Facility Maintenance
Standards
NSF Rated
Base Formula
Citrus-Based Solvent
Properties
Biodegradable
NSF Rating
C1
Plastic Safe
No
Biodegradable
Yes
Product Series
CD757
Series
Heavy-Duty Citrus Engine Degreaser
Product Type
Degreaser

Dimensions

Cleaner Container Size
55 gal
Container Size
55 gal

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 372.35 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Biodegradable Yes, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 40,400V, Application Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Citrus-Based Solvent, Cleaner VOC Range VOC Greater than 5 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.