Compressor Oil, 1 gal., Jug, Synthetic Oil

  • Mfr # PETRO-PLUS 46-001

  • Zoro # G3881827


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Synthetic Oil
Container Type
Jug
SAE Grade
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETRO-PLUS 46-001
Zoro #
G3881827
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Synthetic Oil
Container Type
Jug
SAE Grade
15
ISO Viscosity Grade
46
Flash Point
500 Degrees F
Four-Ball Wear
Not Specified
Specific Gravity
0.89
Temp. Range
-55 Degrees to 500 Degrees F
Viscosity Index
126
Viscosity @ 40C
44.4 cSt
Standards
ASTM
Pour Point
-50 Degrees C
Viscosity @ 100C
7.3 cSt
Application
Food Processing
For Use With
Compressor Oil
Minimum Operating Temperature
-55 Degrees F
Maximum Operating Temperature
500 Degrees F
Odor
Mild
Series
Petro-Plus 46
Color
Light Amber

Description

Compressor Oil, Container Size 1 gal, Container Type Jug, SAE Grade 15, ISO Viscosity Grade 46, Viscosity Index 126, Flash Point 500 Degrees F, Food Grade No, Series Petro-Plus 46, Application Food Processing, Viscosity @ 40C 44.4 cSt, Viscosity @ 100C 7.3 cSt, Maximum Operating Temperature 500 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.