Compressor Oil, 5 gal., Pail, Mineral Oil

  • Mfr # FS AMMONIA COMPRESSOR FG-68-005

  • Zoro # G3848245


product price: $385.96
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
Yes
Base
Mineral Oil
Container Type
Pail
SAE Grade
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS AMMONIA COMPRESSOR FG-68-005
Zoro #
G3848245
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
Yes
Base
Mineral Oil
Container Type
Pail
SAE Grade
20
ISO Viscosity Grade
68
Flash Point
470 Degrees F
Viscosity Index
198
Pour Point
-36 Degrees C
Application
Food Processing
Viscosity @ 100C
8.66 cSt
Viscosity @ 40C
67.9 cSt
Standards
ASTM, NSF H-1
Four-Ball Wear
Not Specified
Temp. Range
-33 Degrees to 470 Degrees F
Specific Gravity
0.87
Color
Light Yellow
Maximum Operating Temperature
470 Degrees F
For Use With
Reciprocating Compressors, Rotary Screw
Odor
Mild
Series
Ammonia Compressor FG-68
Minimum Operating Temperature
-33 Degrees F

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Grade 20, ISO Viscosity Grade 68, Viscosity Index 198, Flash Point 470 Degrees F, Food Grade Yes, Series Ammonia Compressor FG-68, Application Food Processing, Viscosity @ 40C 67.9 cSt, Viscosity @ 100C 8.66 cSt, Maximum Operating Temperature 470 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.